Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Pink Flamingo Welcome Statue
Mfr # EU0541
Zoro # G604385012
product price: $58.90
/ea
$58.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.5"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 6"
- Height 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # EU0541
- Zoro # G604385012
- UPC # 846092070695
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 14.5"W |
Depth | 6" |
Height | 9.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
You can roll out the costal welcome carpet with these Pink Flamingos who'd love to pose in home or garden. Our Design Toscano-exclusive, Pink Flamingo bird statue, complete with three sets of pretty in pink birds, is sculpted 360 degrees for an even wider welcome! Cast in quality designer resin, this Pink Flamingo sculpture is hand-painted as the perfect house-warming gift with a little bit of costal hospitality! Another Design Toscano-exclusive garden animal statue! 141⁄2"Wx6"Dx91⁄2"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Ignition Switch For Snapper 7012623Yp, 7012623, 1-2623 No Of Positions 2, Number Of Terminals 2 (430-165)
- CHAMPION SPORTS Leather Medicine Ball, 3kg, 10"D (MB6)
- LOGO BRANDS Pittsburgh Steelers 34oz Native Quencher Bottle (625-S34QB-63)
- CHAR-BROIL Smoker Offset Black 1280Sqin (21201571)
- DESIGN TOSCANO Bright Eyes Solar Bulldog Garden Statue (QL58747)
- DESIGN TOSCANO Illuminated Bavarian Style Holiday Nutcracker Statue (DB1411261)
- DESIGN TOSCANO Santa with a Sparkling Christmas Tree Illuminated Holiday Statue (DS19739)
- DESIGN TOSCANO Frolicking Fisherman Two Boys on a Tree Cast Bronze Garden Statue (PN6715)
- DESIGN TOSCANO See, Hear, Speak No Evil Bunny Rabbits Statue (HT104330)
- DESIGN TOSCANO Dagobert with Gifts Garden Gnome Statue (QM211261)
- RED CARPET STUDIOS Leaf Windmill Tail Blue & Bronze Spinner Stake (34392)
- Design Toscano Fountains, Garden Statues & Sculptures