Shop All Wall Art & Decor
Design Toscano
Pieta Bonded Marble Statue: Large
Mfr # PD1903
Zoro # G205390842
product price: $84.90
/ea
Free Shipping & Returns
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Whites
- Width 8 Inch
- Shape Specialty
- Material Marble
- Depth 5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PD1903
- Zoro # G205390842
- UPC # 846092015276
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 8 Inch |
Depth | 5 Inch |
Height | 9" |
Details
Item | Decorative Figure |
Color | Whites |
Shape | Specialty |
Material | Marble |
Weight | 4 lbs |
Description
Only 23 when he sculpted this breathtaking work of art, Michelangelo (1475-1564) required two years, a rough block of marble hauled out of the quarries at Carrara, Italy, and a huge talent to carve his "Pieta." Our Italian-inspired figurine is painstakingly rendered, from the folds of their garments to the peaceful face of the Madonna. Our scaled Design Toscano exclusive is cast in fine-quality, bonded natural marble for proud display in home or gallery. 8"Wx5"Dx9"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 16x32 (WAP10713-C1632GG)
- ACHIM IMPORTING Achim MFG232WH02 32 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG232WH02)
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- DESIGN TOSCANO Vintage Cast Iron and Wood Wheel Farm Pulley: Large (SP3610)
- DESIGN TOSCANO African Giraffe Trophy Wall Sculpture (KY2069)
- DESIGN TOSCANO Alaskan Moose Trophy Wall Sculpture (HF317292)
- DESIGN TOSCANO Vintage-Style Cast Iron and Wood Wheel Farm Pulleys (SP3323)
- DESIGN TOSCANO King of the Herd Safari Zebra Metal Wall Sculpture (FU75618)
- DESIGN TOSCANO Blessed Virgin Mary of Unconditional Love Religious Statue by artist Evelyn Myers Hartley: Medium (QL761397)
- TRADEMARK FINE ART Annelein Beukenkamp 'Purple Background' Canvas Art, 22x32 (ALI38259-C2232GG)
- Design Toscano Wall Art & Decor