Shop All Accent Furniture and Storage
Design Toscano
Piccadilly Circus British Telephone Booth Wall Curio Cabinet
Mfr # BN5230
Zoro # G305445886
Free Shipping & Returns
$226.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 6.5"
- Overall Height 26"
- Width 15.5"W
- Glass Shelves 13"Wx5"D.
- Inside total height 18"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # BN5230
- Zoro # G305445886
- UPC # 840798119795
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 6.5" |
Overall Height | 26" |
Width | 15.5"W |
Inside total height | 18"H. |
Details
Glass Shelves | 13"Wx5"D. |
Description
It's a British classic with a twist! Though the world's gone cellular, we've preserved the traditional charm of the British phone booth in this celebrated, wall curio cabinet featuring two removable glass shelves, glass windows and curio cabinet hardware. Our quality-framed heirloom boasts a glass door that opens for unobstructed viewing from three sides. Mount it on the wall or set on a console or mantel. Our Toscano-exclusive wall curio cabinet is hand-crafted and hand-painted in a rich crimson red, then fitted with three glass windows and the iconic coronation crown. This Toscano-exclusive wall curio cabinet is perfect for your statues, enameled eggs, and other favorite travel collectibles! 151⁄2"Wx61⁄2"Dx26"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105MH)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Desk with 2 Drawers, 60in x 24in, Gray (670072GY)
- DESIGN TOSCANO Lovers in Black and White Sculptural Glass-Topped Table (KY4066)
- DESIGN TOSCANO Staverden Castle Peacock Sculptural Glass-Topped Table (KY4128)
- DESIGN TOSCANO Forbidden City Asian Console Table: Grey (MH510694)
- DESIGN TOSCANO Renenutet Egyptian Cobra Goddess Glass-Topped Table (CL5057)
- DESIGN TOSCANO Egyptian Columns of Luxor Shelves (AD868372)
- DESIGN TOSCANO Amesbury Manor Hardwood Wall Curio Cabinet: Lily White Finish (BN17221)
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- Design Toscano Accent Furniture and Storage