Shop All Wall Art & Decor
Design Toscano
Phrenology the Science of the Brain Victorian Replica Statue
Mfr # PD4068
Zoro # G705390472
product price: $30.90
/ea
$30.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5"W
- Depth 3.5"
- Height 6"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PD4068
- Zoro # G705390472
- UPC # 840798120388
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 5"W |
Depth | 3.5" |
Height | 6" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
Since the brain is the organ of the mind, why not ponder your own with 19th-century pseudomedicine and use our replica phrenology head? Popular as antique Victorian decor and a fun parlor game, this desktop Phrenology bust will help you amaze friends by deciphering their fate and literally reading the bumps on their heads via the numerous marked quadrants. Cast in quality designer resin with a hand-painted alabaster finish exclusively for Design Toscano, our replica Victorian statue is a great gift and a surefire conversation piece for home or office. 5Wx31⁄2"Dx6"H. 3 lbs."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Alder (6199A)
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59051FPABK)
- FLASH FURNITURE Contemporary Chair, Foam, 20-1/2" to 24" Height, Adjustable Arms, Black (LQ-2-BK-GG)
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- DESIGN TOSCANO Cup of Joe Wall Sculpture (NG32912)
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- DESIGN TOSCANO Royal Lion Sword Hanger Set (AR2223)
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait Iv' Canvas Art, 14x19 (WAG13305-C1419GG)
- Design Toscano Wall Art & Decor