Shop All Accent Furniture and Storage
Design Toscano
Peacock Stained Glass Illuminated Hand-Crafted Pedestal
Mfr # BN1036
Zoro # G505445747
product price: $495.90
/ea
Free Shipping & Returns
$495.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 10"
- Overall Height 35"
- Width 10"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # BN1036
- Zoro # G505445747
- UPC # 840798128155
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 10" |
Overall Height | 35" |
Width | 10"W |
Description
Showcase your favorite statue or greenery with this appealing, almost-yard-tall work of decorative art! Our Design Toscano-exclusive regal peacock, designed to illuminate in sparkling rich jewel tones, boasts a broad swirl of tail feathers. The stained glass window is incredibly detailed with its precisely hand-cut, copper-foiled, and individually soldered pieces. Three ornately crafted rich dark walnut finished wood panels encase the authentic stained glass masterwork illuminated by a warm glow from a strategically placed 16-watt bulb within. Its ball and claw, quality designer resin feet rise toward a variegated, rose, solid natural marble inlay top. Switch on cord. 10 Wx10 Dx35 H. 21 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Metafile Components Lateral Bracket White (ZRM.000410W)
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- VICKERMAN 42 in. Green Anoka Pine Christmas Tree with Burlap Base 150 Clear Dura Light (B160443)
- DESIGN TOSCANO Rosedale Hardwood Wall Curio Cabinet: Ebony Black Finish (BN15222)
- DESIGN TOSCANO Rosedale Hardwood Wall Curio Cabinet: Walnut Finish (BN1522)
- DESIGN TOSCANO Great Egyptian Pyramid of Giza Sculptural Glass-Topped Table (KY4022)
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- DESIGN TOSCANO Canterbury Cathedral Gothic Wooden Corner Shelf (BN1325)
- DESIGN TOSCANO Lovers in Black and White Sculptural Glass-Topped Table (KY4066)
- ALATERRE FURNITURE Millwork 36" Wood and Zinc Metal Coffee Table with Shelf (AWMW1371Z)
- Design Toscano Accent Furniture and Storage