Shop All Wall Art & Decor
Design Toscano
Peacock Priestess Tiffany-Style Stained Glass Illuminated Sculpture
Mfr # PD81100
Zoro # G105390195
product price: $157.95
/ea
Free Shipping & Returns
$157.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.5"W
- Height 16"
- Depth 7"
- Stained Glass Panels Qty 2 - 7.5"Wx10"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PD81100
- Zoro # G105390195
- UPC # 840798131209
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 10.5"W |
Height | 16" |
Depth | 7" |
Details
Stained Glass Panels | Qty 2 - 7.5"Wx10"H. |
Description
Reminiscent of the famed fan dancers of the European stage, this magnificent Art Nouveau beauty unfolds her peacock feather mosaic skirt created of over 125 individually hand-cut pieces of shimmering, copper-foiled stained glass and 8 cabochons, to cast a soft glow in home or gallery. Cast in quality designer resin with a color washed bronze finish and sparkling, faux jeweled accents, the priestess will add radiance to any room. Our Toscano exclusive accepts your single, 25-watt candle bulb and is illuminated by a switch on cord. 101⁄2"Wx7"Dx16"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Bacara Twilight' Canvas Art, 30x47 (ALI0775-C3047GG)
- INFINITY INSTRUMENTS Black Tabletop Alarm Clock (15684BK-4360)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- MAGELLAN 16 x 30 Hand Towels , 12PK (MAG1630-4.5)
- DESIGN TOSCANO Pray for Peace Bonded Marble Angel Statue (PD2704)
- DESIGN TOSCANO Steam Roller Replica Cast Iron Farm Toy Tractor (SP00246)
- DESIGN TOSCANO Puppuccino Puppy Collectible Dog Statue: Red Poodle (HT8750)
- DESIGN TOSCANO Porcelain Phrenology Head Statue (SP020)
- DESIGN TOSCANO Horizontal San Galgano Wall Pediment (NG33631)
- DESIGN TOSCANO Cigar Store Indian Foundry Iron Folk Art Bank (SP218)
- ELK HOME Power Wall Art (S0016-8157)
- Design Toscano Wall Art & Decor