Design Toscano

Peacock Plumage Garden Statue


product price: $238.26
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Depth 12"
  • Height 20"
  • Weight 15 lbs
  • Width 24"
  • Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 12"
Height 20"
Width 24"
Base Depth 12"
Base Width 15"

Details

Weight 15 lbs
Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.

Description

Knowing that Mother Nature pulled out all the stops when designing the peacock, this Design Toscano exclusive does its best to mirror the peacock s actual feathers that each house microscopic, light-reflecting, crystal-like structures. Fanning a showy, two-foot wide, panoramic plumage of emerald green, tantalizing teal and cobalt blue feathers, our own peacock statue makes an absolute show-stopping outdoor centerpiece. Cast in quality designer resin from cockscomb to tail feathers, this aviary animal statue is hand painted in jewel tones that ensure your garden won t soon be forgotten. 24"Wx12"Dx20"H. 15 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.