Shop All Wall Art & Decor
Design Toscano
Peacock-Feathered Orbs Decorative Accent Balls, PK 3
Mfr # QM25572
Zoro # G405390529
product price: $47.90
/pk 3, $15.97/ea
$47.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Width 3.5"W
- Height 3.5"
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QM25572
- Zoro # G405390529
- UPC # 846092050758
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 3.5"W |
Height | 3.5" |
Depth | 3.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
Our set of three decorative peacock orbs feature a repeating organic art deco feather design. These stylized feathers surround a breathtaking 360-degree sculpt cast in quality designer resin. Each feather of this finely crafted set of three decorative orbs, are hand-painted in the peacock's royal palette. The peacock plumage on these Design Toscano orbs display proudly and become the instant focal point of any well-dressed room. Each 31⁄2"dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBK)
- LA CROSSE TECHNOLOGY UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20140B)
- DESIGN TOSCANO Mountain Landscape, 1895: Canvas Replica Painting: Grande (DA4944)
- DESIGN TOSCANO Celtic Warriors Sculptural Wall Shield (CL41032)
- DESIGN TOSCANO Rameses I Between Horus and Anubis Wall Frieze (QL136311)
- DESIGN TOSCANO Raised Expectations Elephant Wall Sculpture (KY5054)
- DESIGN TOSCANO Guardian Asar: Egyptian Wine Holder Statue (NE97375)
- DESIGN TOSCANO Crucifixion Cross of Jesus Christ Wall Sculpture (QL1384)
- TRADEMARK FINE ART Barbara Mock ' From Gabrielles Garden' Canvas Art, 35x47 (ALI39055-C3547GG)
- Design Toscano Wall Art & Decor