Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Peaceful Presence Angel Sitter Garden Statue
Mfr # KY47014
Zoro # G204385375
product price: $245.10
/ea
Free Shipping & Returns
$245.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"W
- Height 25"
- Depth 12"
- Flat surface area 14.25"Wx10.25"D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY47014
- Zoro # G204385375
- UPC # 840798110334
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 18"W |
Height | 25" |
Depth | 12" |
Details
Flat surface area | 14.25"Wx10.25"D. |
Description
Invite garden guests to enjoy your peaceful outdoor retreat as much as you do by providing this angelic companion scaled to sit on your bench, spa, or garden wall. With a beautiful butterfly alighting on her dainty elbow, our chubby cheeked cherub statue is based on a painting by William-Adolphe Bouguereau. Cast in quality designer resin with a timeless antique stone finish, this angel statue is found exclusively at Design Toscano. 18"Wx12"Dx25"H. 11 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20 in. SAWBLADE(TM) Electric Hedge Trimmer (BEHTS300)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6in. (N8-PC30)
- AFTERMARKET 613524C91 Angle Tilt Cylinder Bushing Fits Case 650G 650H 750H 850G 850H (BAN90-0254)
- HI-YIELD All Purpose Fertilizer 6-7-7 (FH32116)
- DESIGN TOSCANO Full-Size Chisholm Highland Celtic Cross Statue (NG30365)
- DESIGN TOSCANO Fishing Family Cast Bronze Garden Statue (PB1050)
- DESIGN TOSCANO Mr. Bad Attitude Unwelcoming Garden Gnome Statue (AL170011)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Window & Door Gnomes (QL94281)
- DESIGN TOSCANO Sunflower Sammy Garden Gnome Statue (QM19474)
- DESIGN TOSCANO Axle Grease, the Biker Gnome Statue (QM7512103)
- EZ VANE EZ Vane EZ1110-RF Rooster Bird Weathervane with Roof Mount (EZ1110-RF)
- Design Toscano Fountains, Garden Statues & Sculptures