Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Pausing by the Pond Little Girl Garden Statue
Mfr # LY819163
Zoro # G304384865
product price: $113.90
/ea
Free Shipping & Returns
$113.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17"
- Width 13.5"W
- Large Spiral 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # LY819163
- Zoro # G304384865
- UPC # 840798133449
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 17" |
Width | 13.5"W |
Details
Large Spiral | 10" |
Description
When you see a perfect moment, capture it! Artist Evelyn Myers Hartley spotted her neighbor's young daughter beside her pond last summer and immediately knew she needed to immortalize the moment in a sculpture. With rich sculptural detail from her crown of flowers to the frogs and lily pads at her bare feet, Hartley coaxed a summer's calm into a work of garden art that's the perfect outdoor decor piece. Cast exclusively for Design Toscano in quality designer resin with an antique stone finish, this homage to childhood innocence is an instant heirloom. 131⁄2"Wx10"Dx17"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Nozzle (18-0295)
- MTD Tire-15 X 6 X 6 Rn (734-04240A-0901)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- MUTUAL INDUSTRIES OSHA Rebar Cap, Lime (Pack of 100) (14640-138-4)
- DESIGN TOSCANO Catnapping Cub Black Bear Statue (JQ8560)
- DESIGN TOSCANO The Bunny Den, Garden Rabbit Statue: Set of Six (QM992008)
- DESIGN TOSCANO St. Francis Feeds the Animals Garden Statue (EU40076)
- DESIGN TOSCANO Burnt Umbra Ceramic Jar Garden Fountain (SS12360)
- DESIGN TOSCANO Springtime Serenade Garden Bird Statue (HT217290)
- DESIGN TOSCANO Forever in Our Hearts Memorial Dog Statue (QL593931)
- DESIGN TOSCANO Beach Comber Gnome Dude Garden Statue (HF330732)
- Design Toscano Fountains, Garden Statues & Sculptures