Shop All Sofas & Love Seats
Design Toscano
Parisian Oval Rattan Settee
Mfr # AF1316
Zoro # G005386700
product price: $1,480.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,480.86
Free 30-Day Returns
Key Features
- Width 22"
- Depth 18"
- Height 21"
- Weight 19 lbs
- Floor to top of seat 18"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF1316
- Zoro # G005386700
- UPC # 846092010714
- Country of Origin Indonesia
- Category Sofas & Love Seats
Dimensions
Width | 22" |
Depth | 18" |
Height | 21" |
Details
Weight | 19 lbs |
Floor to top of seat | 18"H. |
Description
If you visit a fine 18th century Parisian home, you'd expect to see classic and oh-so-stylish rattan settee adding period charm. Hand painted and double-caned atop a solid, carved mahogany frame, our antique replica, virtually indistinguishable from an original, easily seats two. A functional work of furniture art, it is at home in the parlor, bedroom or sunny garden room to add authentic French style. Pillows not included. 60"Wx26"Dx37"H. 42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- BOSS 29" Chrome/Black Stool (B229-BK)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20209B)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- DESIGN TOSCANO Cleopatra Neoclassical Chaise Sofa (AF1602)
- MODWAY FURNITURE Charisma Channel Tufted Performance Velvet Living Room Sofa Navy (EEI-3886-NAV)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Gray (IS-IT2231-4PCSEC-GRY-GG)
- GEC Leather Guest Sofa - Black - Hercules Diplomat Series (BT-827-3-BK-GG)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- FLASH FURNITURE Sofa, 33" x 31-1/2", Upholstery Color: White (ZB-LESLEY-8090-SOFA-WH-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Gray (IS-IT2231-MC-GRY-GG)
- Design Toscano Sofas & Love Seats