Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Palace Peacock Garden Statue
Mfr # QL5734
Zoro # G004385636
product price: $77.90
/ea
Free Shipping & Returns
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3 lbs
- Width 15"
- Height 15"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL5734
- Zoro # G004385636
- UPC # 846092050680
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 15" |
Height | 15" |
Depth | 6" |
Details
Weight | 3 lbs |
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Strutting his showy plumage a full 15 inches from cockscomb to tail feathers, this garden peacock is a splendid specimen hand-painted in naturalistic tones. Cast in quality designer resin exclusively for Design Toscano, this attention-commanding peacock sculpture lends European elegance and decor to home or garden. 15"Wx6"Dx15"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Swivel, Brass, 4500 psi (SW703)
- TORK Electromechanical Timer Switch, 24 hr. (8009A)
- A.R. NORTH AMERICA Lance, 36", Aluminum QC/Plug (1001.1623.10)
- APACHE PW Gun and Variable Wand Kit, 2600 PSI (99023801)
- DESIGN TOSCANO Pink Flamingo Welcome Statue (EU0541)
- DESIGN TOSCANO Goddess Guan Yin Seated on a Lotus Statue (EU1017)
- DESIGN TOSCANO Postal Gator Mail Post Sleeve Statue (KY1888)
- DESIGN TOSCANO Up the Ladder: Climbing Garden Gnome Statue (QM2360100)
- DESIGN TOSCANO Stacked Sheep Spirit Animal Statue (QL1502)
- DESIGN TOSCANO Bashful Bear Cub Statue (KY1879)
- GRILLGEAR Wishing Well Fountain-4-Tier Polyresin Cascading Waterfall- Hand Painted Outdoor Water (GR2046543)
- Design Toscano Fountains, Garden Statues & Sculptures