Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Pagoda Lantern Sculpture: Set of Medium and Large
Mfr # NG999870
Zoro # G804386024
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Window of Large Pagoda 1.25"Wx2"H.
- Large Dia 11.5"
- Window of Medium Pagoda 1"Wx1.25"H.
- Medium 7.5"dia.x10.5"H. 3 lbs.
- Large Height 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG999870
- Zoro # G804386024
- UPC # 846092030835
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Large Height | 17.5" |
Details
Window of Large Pagoda | 1.25"Wx2"H. |
Large Dia | 11.5" |
Window of Medium Pagoda | 1"Wx1.25"H. |
Medium | 7.5"dia.x10.5"H. 3 lbs. |
Description
Imagine the classic lines of these Asian influenced sculptures set amidst your flowerbed or near your pool or pond. Since Marco Polo's time, the tranquil energy and graceful shape of the Asian pagoda has been transported to European gardens. Our resin sculptures will lend their serenity and style to your outdoor spaces in two sizes. Medium: 71⁄2"dia.x101⁄2"H. 6 lbs. Large:111⁄2"dia.x171⁄2"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA 8" Gate Pneu Wheel (F24888)
- CAROLINES TREASURES Scotch Collie Dog American Garden Flag - 11 x 0.01 x 15 in. (CK6694GF)
- GREENSCAPES Landscape Pin 6" 100Pk (85431)
- INTERSTATE PNEUMATICS 18-Feet Commercial Grade Telescoping Spray Wand for Pressure Washers, 4000 PSI (PW5304)
- DESIGN TOSCANO Victorian Carousel Pony Rocking Horse Statue (NE46747)
- DESIGN TOSCANO Thumbelina Garden Sculpture: Stake Version (QM14024)
- DESIGN TOSCANO Prehistoric Parasaurolophus Dinosaur Egg Hatchling Garden Statue (QM2822700)
- DESIGN TOSCANO Sliding Into Summer Sculpture (KY1167)
- DESIGN TOSCANO Gilbert, the Box Turtle Statue (QM1887611)
- DESIGN TOSCANO Gulliver and Mushroonie Garden Gnome Statues (QL368825)
- DESIGN TOSCANO Chengdu Pagoda Asian Lantern Statue: Each (AL20001)
- Design Toscano Fountains, Garden Statues & Sculptures