Shop All Wall Art & Decor
Design Toscano
Oversized Butterfly Metal Wall Sculpture
Mfr # MH13381
Zoro # G305387766
product price: $68.90
/ea
$68.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-Colored
- Height 14 1/2 Inch
- Material Glass
- Width 22 1/2 Inch
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # MH13381
- Zoro # G305387766
- UPC # 846092050444
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 14 1/2 Inch |
Width | 22 1/2 Inch |
Depth | 4 Inch |
Details
Color | Multi-Colored |
Item | Decorative Figure / Wall Accents |
Material | Glass |
Weight | 1 lbs |
Shape | Specialty |
Description
Make a big buzz on your home or garden walls! With a wingspan of around two feet, our butterfly sparkles in the light with multi-hued glitter and glass cabochons! Hand-crafted in metal to draw the attention of every eye, this splendid Butterfly wall sculpture is created exclusively for Design Toscano. Butterfly: 221⁄2"Wx4"Dx141⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- WHIRLPOOL Dishwasher Friction Pad (8268961)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- FLASH FURNITURE HERCULES Series Oak Cross Back Chair (2-XU-X-OAK-GG)
- DESIGN TOSCANO Sekhmet, Goddess of the Egyptian Realm Statue (WU68010)
- DESIGN TOSCANO Saber-toothed Tiger Skull Artifact (NE100501)
- DESIGN TOSCANO Guardian Asar: Egyptian Wine Holder Statue (NE97375)
- DESIGN TOSCANO Crucifixion Wall Sculpture (EU33782)
- DESIGN TOSCANO Prayers of an Angel Bonded Marble Statue (PD1741)
- DESIGN TOSCANO Porcelain Palmistry Hand (SP030)
- TRADEMARK FINE ART Arti Firsov 'Blue Water' Canvas Art, 16x24 (1X03401-C1624GG)
- Design Toscano Wall Art & Decor