Shop All Accent Furniture and Storage
Design Toscano
Old World Extended Shelf Italian Replica Globe Bar Cart
Mfr # SJ33035
Zoro # G905446283
Free Shipping & Returns
$267.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 17.5"
- Overall Height 34.5"
- Width 27.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # SJ33035
- Zoro # G905446283
- UPC # 840798118972
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 17.5" |
Overall Height | 34.5" |
Width | 27.5"W |
Description
Serve guests with Old World style from your own globe bar cabinet that opens to keep favorite beverages and stemware at your fingertips! Embellished inside and out with replica vintage maps of the earth and skies, this 13" diameter bar set has ample room for your treasured bottles and glasses in its double level bar globe storage area. You'll be able to offer cocktails anywhere by easily relocating this sturdy hardwood portable caddy using its rolling metal casters and to smartly serve canapes from the adjacent globe bar table. This liquor cabinet is the perfect gift for any new home bar! Simple assembly required. 271⁄2"Wx18"Dx341⁄2" H. 17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTOR-SILEX TABLE TOP BURNER SINGLE (34105)
- PERFECTPILLOWS 8 in. Tall Faux Succulents Assorted Greenery Arrangements in Decorative Concrete Planters (PE2001790)
- TRADEMARK FINE ART Peter Paul Rubens 'The Death Of Adonis' Canvas Art, 30x47 (AA00784-C3047GG)
- LUXOR Endura Black 3 Shelf Presentation Cart 34" H with Pull Out Shelf (LP34LE-B)
- DESIGN TOSCANO Staverden Castle Peacock Sculptural Glass-Topped Table (KY4128)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- DESIGN TOSCANO Egyptian Columns of Luxor Shelves (AD868372)
- DESIGN TOSCANO Ur-Uatchi Ceremonial Offering Shelf (CL5214)
- DESIGN TOSCANO Lord Raffles Winged Lion Settee Bench (AF51251)
- DESIGN TOSCANO Forbidden City Asian Console Table: Grey (MH510694)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks (AWAA2320)
- Design Toscano Accent Furniture and Storage