Shop All Wall Art & Decor
Design Toscano
Octopod Mechanical Steampunk Sculpture
Mfr # CL6874
Zoro # G705390823
product price: $47.90
/ea
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Depth 7"
- Width 9"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # CL6874
- Zoro # G705390823
- UPC # 840798116756
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 4" |
Depth | 7" |
Width | 9"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
In a sea of tentacles and tubes surrounding a big fat boiler, this weird bit of machinery blows kisses to Lovecraftian philosophy and sidles into a Steampunk niche that embraces all sorts of off-kilter creatures of the deep. Our stylized octopus commands attention with its alternative cogs, futuristic gears and hybrid industrialized charm. Cast in quality designer resin and hand painted in a burnished antique brass to play up every apocalyptic detail, our Design Toscano-exclusive celebrates retro futurism with the call of the sea! 9"Wx7"Dx4"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 48" Round Wood Folding Table (WFT5-48R)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- INVAL Corner Bookshelf Wall Unit 31.8 in. H 2-shelf in Smoke Oak (BE-12604)
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- DESIGN TOSCANO Majestic Stallion Horse Statue (QS252)
- DESIGN TOSCANO Antinous as Egyptian God Osiris Statue (WU77156)
- DESIGN TOSCANO Queen Mother Iyoba African Wall Mask (QL14503)
- DESIGN TOSCANO Elmslie Arts and Crafts Stained Glass Window (TF28014)
- DESIGN TOSCANO Salute to Our Heroes Military Soldier Statue (QS61)
- TRADEMARK FINE ART Natasha Wescoat '071' Canvas Art, 24x32 (ALI5447-C2432GG)
- Design Toscano Wall Art & Decor