Shop All Bookends
Design Toscano
Notre Dame of Paris Sculptural Bookends
Mfr # SP1387
Zoro # G005389473
product price: $63.90
/ea
$63.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.5"
- Width 6"
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP1387
- Zoro # G005389473
- UPC # 846092035243
- Country of Origin China
- Category Bookends
Dimensions
Depth | 2.5" |
Width | 6" |
Height | 7" |
Description
Travelers on Europe's Grand Tour brought home sculptures quite like these authentic foundry iron castings of the famed cathedral in Paris. At a full 6 lbs., this Toscano-exclusive set will proudly hold books and albums for any world traveler on your gift list! (Set of Two) Each: 6"Wx21⁄2"Dx7"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- BESTAR Credenza, 23.4" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93860-59)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- DESIGN TOSCANO Educated Elephant Cast Iron Bookend: Pair (SP9739)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- BLUE STONE DESIGNS Bluestone Designs W924-Anchor Jadestone Bookends - Anchor (W924-Anchor)
- Design Toscano Bookends