Shop All Barware and Beverage Service
Design Toscano
Nautilus Submarine Cast Iron Bottle Opener
Mfr # SP956
Zoro # G306614359
product price: $18.90
/ea
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.5
- Width 5.5
- Height 1.5
- Material cast iron
- Color full color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP956
- Zoro # G306614359
- UPC # 846092068401
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Depth | 1.5 |
Width | 5.5 |
Height | 1.5 |
Details
Material | cast iron |
Color | full color |
Weight | 1 |
Description
Guests will come up to the surface to admire this antique replica that pops tops with vintage military style! Hand-crafted exclusively for Design Toscano using the time-honored sand cast method, this antique replica cast iron bottle opener, freestanding figurine is hand-painted to capture vintage details that make it a fun and functional gift for your favorite submariner. 51⁄2"Wx11⁄2"Dx11⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge protection accessory, Surgelogic, TVSS display kit, 3 phase, horizontal, counter (TVS3DSPHC)
- ICE-O-MATIC Control Pump Down (9041102-01)
- STARBUCKS Lid, Hcup, 16/20Oz, 1020/Ct 1020PK (SBK12434007)
- FRYMASTER Interface Board (8262264)
- DESIGN TOSCANO Pink Flamingo Cast Iron Bottle Opener (SP967)
- DESIGN TOSCANO Medieval Knight Cast Iron Bottle Opener (SP1082)
- DESIGN TOSCANO Hobgoblin Beer Cast Iron Bottle Opener (SP1506)
- DESIGN TOSCANO The Great Plains Buffalo Cast Iron Bottle Opener (SP1315)
- DESIGN TOSCANO Trout Tales Cast Iron Bottle Opener, PK 2 (SP9852)
- DESIGN TOSCANO Grizzly Bear of the Woods Cast Iron Bottle Opener (SP1622)
- SPILL-STOP Ban-M Pourer Black Liquor Pourer, PK12 (313-02)
- Design Toscano Barware and Beverage Service