Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Nature's Nurturer, St. Francis Sculpture: Large
Mfr # KY1299
Zoro # G204385924
Free Shipping & Returns
$370.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin / Stone
- Depth 11 Inch
- Color Whites
- Weight 28 lbs
- Width 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # KY1299
- Zoro # G204385924
- UPC # 846092000821
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 11 Inch |
Width | 14.5" |
Height | 37 Inch |
Details
Material | Resin / Stone |
Color | Whites |
Weight | 28 lbs |
Type | Decorative Figure |
Shape | Specialty |
Description
With birds, squirrels and other friends of the forest scampering playfully at his feet, St. Francis lends peaceful serenity to your private home or garden sanctuary. At more than three feet tall, our classic Toscano-exclusive sculpture is fraught with detail, from the ever-present cross hung from his belt to the benevolent expression of one at peace with his Maker's creatures. This stunning, full-size sculpt is cast in quality designer resin and finished in faux stone for enjoyment throughout the seasons. 141⁄2"Wx11"Dx37"H. 28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Cleaner Cover -C/U 36359 (36359A)
- OSM Horticultural Vinegar, 55 Gal. (81008201622-2)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400632)
- A & I PRODUCTS Belt, Deck Drive 21" x5" x1.2" (A-793828)
- DESIGN TOSCANO Moses the Garden Toad Lawn Mower Frog Statue (AL18624)
- DESIGN TOSCANO Irving Gnomlin Resting on His Laurels Garden Gnome Statue (QL306802)
- DESIGN TOSCANO Peace and Harmony Blue Sea Turtle Statue Set (QL60102)
- DESIGN TOSCANO The Moose is Loose Statue (QM22090)
- DESIGN TOSCANO Slip-Slider Santa's Red-Nosed Christmas Reindeer Statue (NE170078)
- DESIGN TOSCANO Dog's Second Best Friend Fire Hydrant Statue (QL5468)
- DESIGN TOSCANO Hooked on Fishing, Fisherman Black Bear Statue (QM2703200)
- Design Toscano Fountains, Garden Statues & Sculptures