Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Napoleon I of France Bust Statue
Mfr # NE30717
Zoro # G504384801
product price: $92.90
/ea
Free Shipping & Returns
$92.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5.5"
- Height 14.5"
- Width 5.5"W
- Base 4.25"dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE30717
- Zoro # G504384801
- UPC # 840798134958
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 5.5" |
Height | 14.5" |
Width | 5.5"W |
Details
Base | 4.25"dia. |
Description
Antonio Canova, famous for his marble sculptures, is regarded is as the greatest Neoclassical artist of his time. After a tour of Europe, he developed a passion for the ancient marble sculptures. This heroic tribute to the French general and self-proclaimed emperor Napoleon, renowned for his strategies, discovering the Rosetta Stone, implementing civil law and educational program, is one of many statues and busts requested by Napoleon from Canova during this time period. Canova created our impressive sculptural bust, here cast in quality designer resin with a rough faux Roman stone finish as a sophisticated antique replica for your home or garden. 61⁄2"Wx61⁄2"Dx16"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO SPRAYER HOSE 3/8""X 15' (7771950)
- ECHO Hedge Trimmer, 20 in L Not Battery Operated 21.2cc 2 Stroke (HC-2020AA)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- MTD Pulley-V Idler (756-04324)
- DESIGN TOSCANO Morning Star Heavenly Angel Statue (KY47136)
- DESIGN TOSCANO Bai Yun the Asian Panda Bear Statue (JQ10810)
- DESIGN TOSCANO Plowing Pete on His Tractor Garden Gnome Statue (QL153684)
- DESIGN TOSCANO Mansfield Manor Lion Sentinel Statue: Looking Right (SH43)
- DESIGN TOSCANO Meditative Buddha of the Grand Temple: Dark Stone, Large (AL1160)
- DESIGN TOSCANO Bunny Bunch Welcome Sign Statue (HF317387)
- ALPINE Multicolored Iron 84 in. H Bee Garden Stake Spinner (BVF251-201)
- Design Toscano Fountains, Garden Statues & Sculptures