Shop All Walking Aids
Design Toscano
Mythological Greek Satyr Cast Iron Walking Stick/Umbrella Stand
Mfr # QH7231
Zoro # G505387030
product price: $245.10
/ea
Free Shipping & Returns
$245.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 13.5"
- Width 13.5"W
- Height 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QH7231
- Zoro # G505387030
- UPC # 840798117739
- Country of Origin China
- Category Walking Aids
Dimensions
Depth | 13.5" |
Width | 13.5"W |
Height | 23" |
Description
Choose this ornate work of decorative art with its wide basin and handy drip bowl as the perfect door side depository for guests' umbrellas or walking sticks. Just like the original antique from which it was cast, our sturdy, 29-pound work of functional art is crafted in quality, powder-coated heavyweight foundry cast iron. Each of the curved legs features an image of a playful, young Pan with his newly emerging horns. Whether you admire its beauty or simply its functionality, this Design Toscano exclusive makes an artistic statement that adds a piece of history to your home. Simple assembly required. Canes not included. 131⁄2" Wx131⁄2" Dx23" H. 29 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Premium Guard Gel Foam Overlay, 42" Wide (14901)
- MEDSOURCE Extrication Device, Green (MS-ED2253)
- SAFETY 1ST Stove Knob Covers Blk5Pk (HS147)
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- DESIGN TOSCANO The Padrone Collection: Crook Handle Pewter Walking Stick (PA900)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- Design Toscano Walking Aids