Shop All Wall Art & Decor
Design Toscano
Mystical Spirit Owl Wall Sculpture
Mfr # JQ9623
Zoro # G505387719
product price: $62.90
/ea
$62.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Medium 19"Wx5.5"Dx11"H. 3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ9623
- Zoro # G505387719
- UPC # 840798115452
- Country of Origin China
- Category Wall Art & Decor
Details
Medium | 19"Wx5.5"Dx11"H. 3 lbs. |
Description
Whooo will usher in the symbol of the feminine, the moon, magic and wisdom? Why, our mystical snowy owl with a wingspan of almost two feet! Painstakingly sculpted from each feather and talon to wide dark eyes and powerful beak, this work of decorative wall art is cast in quality designer resin and hand painted in nature's perfect palette. Owl mythology attributes the power of intuition to this powerful bird. If you had it too, you'd know that it was available only at Design Toscano! 19"Wx51⁄2"Dx11"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 2" Satin Brass Metal Sleeve (01SLV2SB1)
- COGHLANS CANDLES WHT 5"" 4PK (8674)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC (PF119225EV)
- DESIGN TOSCANO Authentic Foundry Iron Balinese Yogi Sculptures: Set (SP9230)
- DESIGN TOSCANO Octopod Mechanical Steampunk Sculpture (CL6874)
- DESIGN TOSCANO Pray for Peace Bonded Marble Angel Statue (PD2704)
- DESIGN TOSCANO Venus de Milo Goddess Statue (JQ8451)
- DESIGN TOSCANO Horus, the Egyptian Winged Falcon: Sculptural Urn (NE75337)
- DESIGN TOSCANO Peacocks in Paradise Statue (KY69768)
- DC-FIX Dc-fix 346-8092 26 x 78 in. Decorative Self Adhesive Film; Slate Grey (346-8092)
- Design Toscano Wall Art & Decor