Shop All Outdoor Benches
Design Toscano
Mystical Horned Unicorn Sculptural Bench
Mfr # NE140001
Zoro # G404386400
product price: $2,848.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,848.86
Free 30-Day Returns
Key Features
- Overall Height 51"
- Width (In.) 71"W
- Overall Depth 29"
- Weight Capacity 550 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE140001
- Zoro # G404386400
- UPC # 840798128438
- Country of Origin Philippines
- Category Outdoor Benches
Dimensions
Overall Height | 51" |
Width (In.) | 71"W |
Overall Depth | 29" |
Details
Weight Capacity | 550 lbs. |
Description
Full of mythical beauty, our majestic unicorn bench boasts enough room for two in the magical dream world! Our sculpt highlights its single horn, said to be able to dispense perfect justice. Our Design Toscano grande-scale mythical unicorn sculpture is cast in quality designer resin, reinforced with fiberglass for strength, and hand painted for authenticity from our magical steeds shiny mane to muscular haunch. This large-scale, display-quality Unicorn Bench transforms any home, garden, restaurant or hotel into something truly magnificent! Simple assembly required. 71 Wx29 Dx51 H. 83 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 40 ft x 10 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-1040)
- KUSHLAN PRODUCTS Plate Compactor, 2300 lb. Force, 36" L (KPC60-L)
- WATER TECHNIQUES Clor Mor Septic Tabs - 10 lbs Pail (F013010040EP)
- MASTER GARDNER Master Gardner 793 Heavy Duty Safety Fence; Organge - 48 x 100 ft. (793)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- VIFAH Renaissance Outdoor Patio 5-foot Hand-scraped Wood Garden Bench (V1620)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- GT GRANDSTANDS BY ULTRAPLAY 6' Aluminum Team Bench with Rear Shelf and Backrest, Portable (BE-DGS00600)
- Design Toscano Patio Furniture