Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Muiredach High Celtic Cross Grand Scale Statue
Mfr # NE110130
Zoro # G604384862
product price: $2,109.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,109.00
Free 30-Day Returns
Key Features
- Depth 25"
- Width 39"W
- Height 85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE110130
- Zoro # G604384862
- UPC # 846092070473
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 25" |
Width | 39"W |
Height | 85" |
Description
Transport the world's most famous Celtic Cross from its UNESCO-proposed World Heritage Site at Monasterboice, County Louth, Ireland to your very own spot of medieval mysticism! Regarded as Ireland's greatest contributionto European sculpture, our over seven foot tall, Irish high cross replica statue is embellished with historically rich, interlaced ornamental carvings. Our grand-scale Design Toscano-exclusive sculpture is cast in weighty, high quality designer resin with a faux sandstone finish to instantly transform any home, garden or hotel into something truly magnificent! Ships in two pieces. Simple assembly required. 39"Wx25"Dx85"H. 145 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS Typar 3 in.x100 in. 1.9oz Premium Landscape Fabric (PA197219)
- KUSHLAN PRODUCTS Pedestal Mixer, 10 Cu. Ft., 120V, 1HP (1000DD)
- A.R. NORTH AMERICA Piston 15mm, XM (AR1780070)
- DB ELECTRICAL Temperature Gauge For Case Tractor J I D DC LA S SC VAC 400 500 600 VT2265 (1707-0577)
- DESIGN TOSCANO Mystic Night Raven Statues (CL6170)
- DESIGN TOSCANO Pendulum Point Cascading Garden Fountain (DW9105)
- DESIGN TOSCANO Baby Triceratops Dino Egg Statue (QM2728100)
- DESIGN TOSCANO Smile For Me Solar Garden Gnome Statue (QM2779900)
- DESIGN TOSCANO Yellow Lab Puppy Partner Collectible Dog Statue (JQ110869)
- DESIGN TOSCANO Frederic, the Little Fisherman of Avignon Statue (NG32122)
- LAWNITATOR Right Hand P-Grip Cape Code Weeder (LA134581)
- Design Toscano Fountains, Garden Statues & Sculptures