Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Mothers Love, Doe and Fawn Sculpture
Mfr # QL55949
Zoro # G204386167
product price: $135.95
/ea
Free Shipping & Returns
$135.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12"
- Height 14"
- Width 19"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Medium 9.5"Wx6"Dx7"H. 2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL55949
- Zoro # G204386167
- UPC # 846092034222
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 12" |
Height | 14" |
Width | 19" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Medium | 9.5"Wx6"Dx7"H. 2 lbs. |
Description
Lend nature's exquisite beauty to your home or garden throughout the seasons with our deer statue. What's more beautiful and serene than the tender moments between a mother doe and her baby fawn? Realistically hand-painted with lifelike eyes that seem to bare their very souls, Our Design Toscano exclusive beautiful deer sculpture is cast of quality designer resin. Another quality garden animal sculpture from Toscano! 19"Wx12"Dx14"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, 15 to 70 psi (1804H-25)
- VICKERMAN 0.38 watt G30 Faceted LED Teal Bulb with E12 Nickel Base 25 per Bag (XLEDG3L-25)
- ZORO SELECT Extension Wand, 48 In, 6000 psi (851-0396)
- SWISHER Blade Set, 3 pcs., 3293 (11932)
- DESIGN TOSCANO Moses the Garden Toad Lawn Mower Frog Statue (AL18624)
- DESIGN TOSCANO Loving Friend, Memorial Pet Cat Statue: Large (LY7154091)
- DESIGN TOSCANO Fishing Family Cast Bronze Garden Statue (PB1050)
- DESIGN TOSCANO Resting Grace Sitting Angel Statue: Medium (NG34725)
- DESIGN TOSCANO German Shepherd Puppy Partner Collectible Dog Statue (JQ11223)
- DESIGN TOSCANO Muiredach High Celtic Cross Grand Scale Statue (NE110130)
- DESIGN TOSCANO Sukhothai Buddha Asian Garden Statue (NE160267)
- Design Toscano Fountains, Garden Statues & Sculptures