Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Motherly Love Pony Foal and Mare Horse Statue
Mfr # AL307690
Zoro # G304384896
product price: $96.90
/ea
Free Shipping & Returns
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 10"
- Height 10.5"
- Width 17.5"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AL307690
- Zoro # G304384896
- UPC # 840798129008
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 10" |
Height | 10.5" |
Width | 17.5"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
From the moment of birth, a mother mare teaches her pony foal everything a young horse needs to know. Whether celebrating the serene beginnings of a family bond or simply admiring timeless equine beauty, you ll notice the amazing hand painting done to bring this chestnut-hued designer resin cast duo almost to life. Our Design Toscano exclusive animal sculpture will be a true standout in home or garden. Great gift! 171⁄2 Wx10 Dx101⁄2 H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H (10-10137)
- CROWN VERITY Grill Cover, 30x56x50 In (BC-48)
- A.R. NORTH AMERICA Motor/Pump, GFCI Brass TSS (AR630TSS)
- NYLGLO Colorado Flag, 5x8 Ft, Nylon (140680)
- DESIGN TOSCANO Aloha Hawaii Tiki Sculpture: Moai Haku Pani (CS22670)
- DESIGN TOSCANO Froggy Business Garden Statue (QL57747)
- DESIGN TOSCANO Golden Retriever Puppy Dog Gutter Guardian Downspout Statue (QM13067)
- DESIGN TOSCANO The Princess' Entryway Metal Garden Gate (FU71435)
- DESIGN TOSCANO Avalanche Peak Cascading Garden Fountain (DW46054)
- DESIGN TOSCANO Thumbelina Garden Sculpture: Hanging Version (QM14023)
- DESIGN TOSCANO Backwoods Troublemakers Speak, Hear, See No Evil Black Bear Statue (HT142927)
- Design Toscano Fountains, Garden Statues & Sculptures