Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Mother Black Bear and Cub Grand Scale Animal Sculpture
Mfr # KY1819
Zoro # G204386037
product price: $370.50
/ea
Free Shipping & Returns
$370.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19"
- Width 37"W
- Depth 11"
- Cub Height 6.5"
- Cub Depth 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY1819
- Zoro # G204386037
- UPC # 846092032969
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 19" |
Width | 37"W |
Depth | 11" |
Cub Height | 6.5" |
Cub Depth | 4.5" |
Cub Length | 12" |
Details
Mother Bear | 22.5"Lx7.5"Dx11.5"H. |
Description
Over the river and through the woods, this charming bear cub follows his mama in an amazing black bear statue that stretches over a yard wide. Our Design Toscano exclusive, sculpted with realistic detail from furry black ears to moss-covered stones, is a focal point animal sculpture cast in quality designer resin and individually hand-painted in exacting detail. Near a pond or in your garden, our collectible black bear statue is sure to garner high praise for its naturalistic beauty. 37"Wx11"Dx19"H. 42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING OF SPADES Landscaper Rake, Handcrafted Steel, 60 Inch Length (18 DURA RAKE BOXED)
- FANMATS NFL Pittsburgh Steelers Windshield Sun Reflector (60068)
- SENIX 20-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Side Discharge, Wheel Height Adjustment (LSPG-L3)
- MTD Belt-Deck Spindle (954-04139)
- DESIGN TOSCANO Christ the Redeemer Religious Statue (JQ7693)
- DESIGN TOSCANO English Rosette Garden Sculptural Plinth: Grande (CL5193)
- DESIGN TOSCANO The Princess' Entryway Metal Garden Gate (FU71435)
- DESIGN TOSCANO Peace and Harmony Blue Sea Turtle Statue Set (QL60102)
- DESIGN TOSCANO Kahuna Tiki Surfer Dude Statue (AL60180)
- DESIGN TOSCANO Scaled Jurassic Triceratops Dinosaur Statue (JQ6177)
- DESIGN TOSCANO Grand Garden Neoclassical Obelisk Sculpture & English Plinth (NE9140501)
- Design Toscano Fountains, Garden Statues & Sculptures