Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Morning Star Heavenly Angel Statue
Mfr # KY47136
Zoro # G204384620
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 44.5"
- Width 32"W
- Large Spiral 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY47136
- Zoro # G204384620
- UPC # 840798128933
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 44.5" |
Width | 32"W |
Details
Large Spiral | 13" |
Description
Classically posed and full of spiritual rapture, this stunning angel is an heirloom investment for generations to come. Taking its modern day place as a garden angel or in a spiritual spot for religious devotion, our Design Toscano-exclusive angel statue lends a reverent feeling wherever she alights. Cast in quality designer resin with an antique stone finish, our heavenly angel sculpture is over three and a half feet of timelessly devotional beauty for home or garden. Simple assembly required. 32 Wx13 Dx441⁄2 H. 24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-10X20)
- APACHE PW Variable Nozzle, 3000 PSI 0-40 3.5 (99023474)
- STENS Blade Adapter 400-489 For Mtd 948-0365 (400-489)
- MI-T-M Pump (3-0020)
- DESIGN TOSCANO Japanese Floating Koi Sculpture: Medium (NG304795)
- DESIGN TOSCANO The Out-of-this-World Alien Extra Terrestrial Statue: Small (LY815032)
- DESIGN TOSCANO Gideon, the Garden Gnome Welcome Sign Statue (QM2746900)
- DESIGN TOSCANO Dagobert with Gifts Garden Gnome Statue (QM211261)
- DESIGN TOSCANO Thumbelina Garden Sculpture: Stake Version (QM14024)
- DESIGN TOSCANO Forever in Our Hearts Memorial Cat Statue (QL593932)
- DESIGN TOSCANO Ardilla Pequena Alebrije Squirrel Statue (QL606)
- Design Toscano Fountains, Garden Statues & Sculptures