Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Moose and Black Bear Arm Wrestling Statue
Mfr # HF665390
Zoro # G504385112
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Width 11.5"W
- Depth 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # HF665390
- Zoro # G504385112
- UPC # 846092093458
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 8.5" |
Width | 11.5"W |
Depth | 6" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
No cheating! Moose and Black Bear show their macho muscle in yet another wilderness adventure. Perfect as casual lodge decor, this animal figurine makes a great gift for the outdoorsman, hunter, sportsman or nature lover. Our Design Toscano exclusive animal statue is a crafted quality designer resin sculpture hand-painted in natural tones to lend a chuckle as a perfect house-warming gift with the "moose-t" big woods personality you've ever seen! 11"Wx6"Dx8.5"H. 1 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 3:1 (20355318)
- KINGS POND ENTERPRISES Kings Pond Enterprises 10221-KP Hammaka Woven 2 Person Hammock - Blue (10221-KP)
- ROGUE TOOLS 5-1/2" Three-Sided Hoe (55H)
- KOHLER Kit Oil Cooler Hose (24 326 128-S)
- DESIGN TOSCANO Flight of Freedom Hanging Eagle Sculpture: Set of Two (DB943027)
- DESIGN TOSCANO Walking and Standing Black Bear Statues: Standing (QM24216001)
- DESIGN TOSCANO Thai Sukhothai Buddha Asian Statue (QS3333)
- DESIGN TOSCANO Yellow Lab Puppy on a Perch Hanging Dog Sculpture (JQ108069)
- DESIGN TOSCANO Japanese Koi Piped Spitter Statue (QM2854850)
- DESIGN TOSCANO Nature's Blessing Angel Garden Statue (EU2018)
- DESIGN TOSCANO Stacked Sheep Spirit Animal Statue (QL1502)
- Design Toscano Fountains, Garden Statues & Sculptures