Shop All Barware and Beverage Service
Design Toscano
Moo Likes the Brew: Cow Cast Iron Bottle Opener
Mfr # SP407
Zoro # G005387080
product price: $18.90
/ea
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 0.5"
- Width 2"
- Height 5"
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP407
- Zoro # G005387080
- UPC # 846092067909
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Depth | 0.5" |
Width | 2" |
Height | 5" |
Details
Weight | 1 lbs |
Description
From the big city to the smallest cow town, everyone agrees that Moo likes his brew well enough to pop the tops on any of your favorite beverages! Hand-crafted exclusively for Design Toscano using the time-honored sand cast method, this collectible, hand-held figurine is hand-painted in vintage hues to capture farm fresh details from his black spots to gold cowbell. 2"Wx1⁄2"Dx5"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Proctor Silex Power Opener Black 120 V Electric Can Opener Magnetic Lid Holder (75217PS)
- GE Drip Pan, 6 in. (WB31K5024)
- VOLLRATH Quartz Element 60V 400W (204008)
- APW Stem Adapter (2000102)
- DESIGN TOSCANO Trout Tales Cast Iron Bottle Opener, PK 2 (SP9852)
- DESIGN TOSCANO The King's Crown Cast Iron Bottle Opener, PK 2 (SP991081)
- DESIGN TOSCANO Professional Waiter s All-in-One Wine Bottle Opener (WJ22670)
- DESIGN TOSCANO Paint the Town Red Paint Brush Cast Iron Bottle Opener (QH17814)
- DESIGN TOSCANO Fish Bones Skeleton Cast Iron Bottle Opener (QH17808)
- DESIGN TOSCANO Frog King Cast Iron Bottle Opener (SP1571)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout, 2PK (TI-ORLWEP-2PK)
- Design Toscano Barware and Beverage Service