Shop All Outdoor Benches
Design Toscano
Monkey See Monkey Do Chimpanzee Sculptural Bench
Mfr # NE180038
Zoro # G004386381
product price: $1,480.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,480.86
Free 30-Day Returns
Key Features
- Overall Height 42"
- Width (In.) 65"
- Overall Depth 21.5"
- Floor to top of bench 17.25"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE180038
- Zoro # G004386381
- UPC # 840798122740
- Country of Origin Philippines
- Category Outdoor Benches
Dimensions
Overall Height | 42" |
Width (In.) | 65" |
Overall Depth | 21.5" |
Details
Floor to top of bench | 17.25"H. |
Description
The only thing more fun than a barrel of monkeys is a BENCH full of them! No one can resist grabbing a friend and posing for a photo op with the adorable, life-size chimp on this barrel-shaped garden bench available from Design Toscano. Cast in fiberglass reinforced designer resin for years of wear, our functional work of decorative art is deftly hand-painted in naturalistic hues as a cleverly ingenious showpiece. When you re ready for the serious business of monkeying around, you ll choose this large-scale, display-quality, precocious primate bench that transforms any home, garden, restaurant or hotel into something truly magnificent. 65"Wx211⁄2"Dx42"H. 77 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 81915 Mini Blind Bracket Set (81915)
- GILMOUR Twist Cleaning Nozzle (805292-1001)
- HIGH COUNTRY PLASTICS Grain Pan Feeder, 6 Gallon Capacity (GPF-6)
- SONGBIRD ESSENTIALS Clear Screw-On Seed Tray - Fits All Feeders (SEBQSBFTRAY)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- ZORO SELECT Outdoor Bench, 96 in., 24 in. W, Blu, Prtbl (4HUT4)
- GLOBAL INDUSTRIAL Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick (284CP8)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue (4HUU6)
- Design Toscano Patio Furniture