Shop All Table Lamps
Design Toscano
Monkey Business Sculptural Table Lamp
Mfr # KY7955
Zoro # G705386925
product price: $113.90
/ea
Free Shipping & Returns
$113.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18"
- Width 4.5"
- Material Glass
- Finish Bronze Tones
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY7955
- Zoro # G705386925
- UPC # 840798117524
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18" |
Width | 4.5" |
Depth | 8 Inch |
Details
Material | Glass |
Finish | Bronze Tones |
Weight | 5 lbs |
Application | Bedroom / Foyer / Living Room / Office, Indoor |
Lamp Type | Table Lamps |
Description
Our antique replica, Art Nouveau sculptural table lamp features a Capuchin monkey on top of the world! The image of a monkey on a globe pays homage to Wolfgang Hugo Rheinhold's well-known "Philosophizing Monkey," itself a parody of naturalist Charles Darwin's theory of evolution. The quality designer resin base, finished in a rich faux bronze hue, is capped by an authentic art glass shade that will lend a rich glow to your surroundings. Switch on cord; accepts your 25-watt bulb. 41⁄2"Wx8"Dx18"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Hikari, J 130V 100W 78mm (J 130V 100W 78MM)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9982)
- LEDLENSER Ledlenser Color Filter Set 32 mm (4 colors) (880574)
- JUNO LIGHTING Recessed Trim, 6in, White Baffle (24 WWH)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- DESIGN TOSCANO Retro Gasoline Pump Table Lamp (PD60310)
- DESIGN TOSCANO Croton Leaves Tiffany-Style Stained Glass Lamp (TF85001)
- DESIGN TOSCANO The Peacock Goddess Illuminated Sculpture (PD726)
- DESIGN TOSCANO Andes Alpaca of Rainbow Mountain Sculptural Table Lamp (JQ12103)
- DESIGN TOSCANO Three Head of Anubis Sculptural Table Lamp (CL76054)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- Design Toscano Table Lamps