Shop All Accent Chairs
Design Toscano
Modernist Lounge Chair
Mfr # NE200121
Zoro # G105446137
product price: $1,995.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,995.00
Free 30-Day Returns
Key Features
- Overall Depth 30"
- Overall Height 31"
- Overall Width 32.5"W
- Back Height 9.5"
- Arm Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE200121
- Zoro # G105446137
- UPC # 840798137492
- Country of Origin Philippines
- Category Accent Chairs
Dimensions
Overall Depth | 30" |
Overall Height | 31" |
Overall Width | 32.5"W |
Back Height | 9.5" |
Arm Width | 5" |
Details
Floor to top of armrest | 28.75"H. |
Floor to top of seat | 22.5"H. |
Description
Based from a design by a Swiss-French architect, this icon of modern art demonstrates the principles of functionalism. This Basil Street Gallery-exclusive petite lounge chair makes a strikingly beautiful architectural statement! Handcast in quality, Fiberglass-reinforced designer resin with metal side rails, it is topped with a rich ebony fabric upholstery to create the look of a mid-century modern European antique.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- AFS 5" Plastic-"In Loving Memory" Cone Vase:Green-case of 36 (5081)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Platinum (92553)
- DESIGN TOSCANO Alfred the Great Golden Throne Chair (AF551304)
- DESIGN TOSCANO The Fitzjames Hand-Carved Solid Mahogany Throne Chair (AF1204)
- DESIGN TOSCANO Gentlemen's Drawing Room Armchair (AF51854)
- DESIGN TOSCANO Lady Guinevere Vanity Stool (DE106)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair (AF71118)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair and Ottoman (AF791123)
- FLASH FURNITURE Black LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BKL-GG)
- Design Toscano Accent Chairs