Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Miraculous Medal Madonna Sacred Garden Statue
Mfr # KY914
Zoro # G104385451
product price: $117.90
/ea
Free Shipping & Returns
$117.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 1/2 Inch
- Depth 8 Inch
- Weight 9 lbs
- Height 23 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY914
- Zoro # G104385451
- UPC # 846092000920
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 9 1/2 Inch |
Depth | 8 Inch |
Height | 23 Inch |
Details
Weight | 9 lbs |
Description
Create a spot for meditation with this sacred Virgin Mary statue, a Design Toscano-exclusive replica celebrating the centerpiece of the Immaculate Conception. For more than a hundred years, collectors of turn-of-the-century Italian statues have sought fully hand-painted religious lawn ornaments. Our Virgin Mary sculpture is a sacred garden statue captured in quality designer resin and authentically hand painted one piece at a time, to replicate the Italian antique original. Mary: 91⁄2"Wx8"Dx22"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Heavy-Duty 12" Spike, Gray (WS-HDS12)
- KOHLER Kit Air Cleaner Body And Cover (14 743 02-S)
- TRUPER 72 34 PH Digging Bar (TB175C)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7494 131 Sq. Ft. Open Replacement Filter Cartridge (C7494)
- DESIGN TOSCANO Watering Can Caitlyn Little Gardner Cast Bronze Garden Statue (DK262)
- DESIGN TOSCANO White Chapel Manor Pedestal Garden Fountain (SS12241)
- DESIGN TOSCANO Maritime Point Lighthouse Garden Statue (AL20501)
- DESIGN TOSCANO Little Fisherman at the Fishin' Hole Sculptural Fountain (KY697)
- DESIGN TOSCANO Illuminated Bavarian Style Holiday Nutcracker Statue (DB1411261)
- DESIGN TOSCANO Angel of Grief Monument Statue (DB16)
- EZ VANE EZ Vane EZ1414-GR Pointer Dog Weathervane with Garden Mount (EZ1414-GR)
- Design Toscano Fountains, Garden Statues & Sculptures