Shop All Holiday Decor
Design Toscano
Miniature Schnauzer Holiday Dog Ornament Sculpture
Mfr # JH576317
Zoro # G705381937
product price: $16.90
/ea
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"W
- Height 4"
- Depth 2"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JH576317
- Zoro # G705381937
- UPC # 846092091669
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 3"W |
Height | 4" |
Depth | 2" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
With a festive Santa hat and red scarf, this adorable Miniature Schnauzer dog ornament has neither a "bark" nor a "bite" worth worrying over! Our Design Toscano exclusive Miniature Schnauzer dog ornament is realistically sculpted, cast in quality designer resin and hand painted for the "discriminating dog lover". The perfect canine gift for Miniature Schnauzer dog aficionados and a fun way to include your pets in holiday decorating! Be sure to check out our full line of dog breed Christmas ornaments! Approx. 21⁄2"Wx11⁄2"Dx31⁄2"H. 1⁄2 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pivot Wall Rack, Requires 12 Clamps, Sheet Capacity 1200 (5W269)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- DESIGN TOSCANO Boxer Holiday Dog Ornament Sculpture (JH576303)
- DESIGN TOSCANO Old Saint Nick Holiday Stained Glass Window (TF28024)
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- DESIGN TOSCANO Honor the Pooch: Border Collie Holiday Dog Angel Ornament Collection (JH170715)
- DESIGN TOSCANO See, Speak, Hear No Evil Elephant Holiday Ornament (QS94879)
- DESIGN TOSCANO Blessed Holy Family Christmas Nativity Scene Statue (AL20523)
- SAN MIGUEL Caliente Orb Lighting (292996)
- Design Toscano Holiday Decor