Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Meditative Buddha of the Grand Temple: Dark Stone, Medium
Mfr # AL1614
Zoro # G904386061
product price: $193.95
/ea
Free Shipping & Returns
$193.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 19 lbs
- Width 20 Inch
- Height 26 Inch
- Large Spiral 15 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AL1614
- Zoro # G904386061
- UPC # 840798106085
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 20 Inch |
Height | 26 Inch |
Details
Weight | 19 lbs |
Large Spiral | 15 Inch |
Description
Sculpted with the tranquil majesty of those in ancient monasteries, this three-dimensional work of decorative Asian art creates a meditative place for home or garden. Our Design Toscano-exclusive quality designer resin Asian statue with faux stone finish captures the peaceful Oriental Buddhist nature and lends its quiet countenance to home or garden sanctuary. Another breathtaking Asian garden statue from Toscano! 20"Wx15"Dx26"H. 19 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX Blower, Mulcher, Vac, 12A, 350 cu. ft./min. (WG505)
- LEWIS LIFETIME TOOLS Sod PluggerPlanter (SP-33)
- YARD KING 20'L Zip Edge No-Dig Landscape Coiled Edging includes one 6" Fabric/Sod Pins and 1 coupler (YK41220)
- AFTERMARKET Amp Meter 60A for Tractor Fits John Deere Fits Massey Fits Ford Others (GAH30-0032)
- DESIGN TOSCANO The Great White Egret Statue (QL1558266)
- DESIGN TOSCANO Shadowed Predator Black Panther Statue: Large (JQ4019)
- DESIGN TOSCANO Wandering Leaf Cascading Metal Tower Fountain (FU71592)
- DESIGN TOSCANO Playful Cat on Back Statue (QL57117)
- DESIGN TOSCANO Infinite Nature Divine Universe Tabletop Fountain (SH205011)
- DESIGN TOSCANO Anchor Falls Cascading Garden Fountain (DW35127)
- NATURE SPRING Frog Couple Statue Resin Romantic Animal Figurine for Outdoor Lawn and Garden Décor, Flower Beds (305339FNN)
- Design Toscano Fountains, Garden Statues & Sculptures