Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Meditative Buddha of the Grand Temple: Dark Stone, Large
Mfr # AL1160
Zoro # G204386044
product price: $627.00
/ea
Free Shipping & Returns
$627.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 40"
- Depth 19"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 27"
- Medium 18.5"Wx14.5"Dx25.5"H. 13 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AL1160
- Zoro # G204386044
- UPC # 840798109918
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 40" |
Depth | 19" |
Width | 27" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Medium | 18.5"Wx14.5"Dx25.5"H. 13 lbs. |
Description
Sculpted with the tranquil majesty of those in ancient monasteries, this three-dimensional work of decorative Asian art creates a meditative place for home or garden. Our Design Toscano-exclusive quality designer resin Asian statue with faux, dark stone finish captures the peaceful Oriental Buddhist nature and lends its quiet countenance to home or garden sanctuary. Another breathtaking Asian garden statue from Toscano! 27"Wx19"Dx40"H. 29 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High Blue Metal Indoor-Outdoor Barstool (CH-31320-30GB-BL-GG)
- DICOR Use To Seal Uniquely Shaped Joints, Butyl Tape, 3/4" Width x 30 Foot Length Roll, Gray, Single (BT-1834-1)
- ZORO SELECT Self-Latching Gate Latch, 1-7/8 In. W (4PE77)
- POLLAK 12 Volt DC 20 Amp Toggle OnOff Single Pole Single Throw NonLighted 2 Screw Terminals (34-571)
- DESIGN TOSCANO Black & White Cavalier King Charles Puppy Partner Collectible Dog Statue (JQ11206)
- DESIGN TOSCANO Yorkshire Lamb Garden Statue: Standing Lamb (QL57573)
- DESIGN TOSCANO Resting Grace Sitting Angel Statue: Medium (NG34725)
- DESIGN TOSCANO The Knight of the Round Mushroom Medieval Garden Gnome Warrior Statue (QM23010)
- DESIGN TOSCANO Hanging Horatio the 3-Toed Sloth Statue (QM2890800)
- DESIGN TOSCANO Earth Witness Buddha Illuminated Garden Fountain: Large (QN164001)
- DESIGN TOSCANO Smile For Me Solar Garden Gnome Statue (QM2779900)
- Design Toscano Fountains, Garden Statues & Sculptures