Shop All Bookends
Design Toscano
Medieval Knight Iron Bookends
Mfr # SP14917
Zoro # G805389482
product price: $42.90
/ea
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9"
- Width 5"W
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP14917
- Zoro # G805389482
- UPC # 846092035304
- Country of Origin China
- Category Bookends
Dimensions
Height | 9" |
Width | 5"W |
Depth | 2" |
Description
These heavyweight protectors of the realm of foundry cast iron will stand watch over your prized volumes, swords at side. With a bronze finish, they'll add smart styling to any room and will make an imaginative gift to anyone who loves the chivalry of the Medieval. Each: 5"Wx2"Dx9"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- VENTLINE V2092-501-00 Ventadome V2092 Series Radius Corner Non-Powered Ventilator Without Garnish-Birch (V2092-501-00)
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- DESIGN TOSCANO Educated Elephant Cast Iron Bookend: Pair (SP9739)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- UNIVERSAL Universal Economy Bookends, 9"H, Black, PK2 (UNV54091)
- Design Toscano Bookends