Shop All Planters & Window Boxes
Design Toscano
Medici Greenman Architectural Garden Urn Statue
Mfr # NE80172
Zoro # G004386350
Free Shipping & Returns
$340.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.5"
- Height 25.5"
- Weight 18 lbs
- Depth 17.5"
- Inside of urn 13.5"dia.x14.75"D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE80172
- Zoro # G004386350
- UPC # 846092061891
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 17.5" |
Height | 25.5" |
Depth | 17.5" |
Base Depth | 10.75" |
Base Width | 10.75" |
Details
Weight | 18 lbs |
Inside of urn | 13.5"dia.x14.75"D. |
Description
Replicating the grand designs found in the courts of Italian palaces, this stunning urn is an artistic, grand-scale architectural element. Fraught with exquisite detail, from the faces of Greenmen, to the lush leafy foliage detailing, it is just as breathtaking displayed alone as it is filled with your greenery. Cast in quality designer resin for year-round display in home, garden or restaurant, this two-foot-tall masterpiece boasts an exquisite, faux French limestone finish. This is a truly amazing statement piece and sure to be the centerpiece of your home, garden, restaurant or hotel. 171⁄2"Wx171⁄2"Dx251⁄2"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Filter (OEM-751-10794)
- LANDSCAPERS SELECT Saw Pruning Folding Stl Blade (FL81-180F)
- MTD Chute Asm-Comp Dfl (631-05229)
- ILC Replacement For Ezgo / Cushman / Textron 611284 (Ezgo / Cushman / Textron 611284)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Larkin Arts and Crafts Architectural Garden Urn & Plinth Set (NE950602)
- GARDENISED 10 Self Watering Bronze Hanging Basket Flower Planter (QI003891)
- BLOEM Finley 9.5 in. H X 11.74 in. W X 24 in. D Plastic Deck Rail Planter White (FDR2409)
- Design Toscano Landscaping Materials