Shop All Patio Dining Chairs & Stools
Design Toscano
Massive Mystic Mushroom Stool Garden Statue
Mfr # NE160015
Zoro # G704386353
Free Shipping & Returns
$256.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.5"W
- Height 17"
- Depth 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE160015
- Zoro # G704386353
- UPC # 840798117609
- Country of Origin Philippines
- Category Patio Dining Chairs & Stools
Dimensions
Width | 19.5"W |
Height | 17" |
Depth | 19" |
Description
If you're looking for truly imaginative garden furniture, try our massive mushroom statue scaled for human-sized fairies and gnomes! A nice respite while mushroom hunting in the yard, our fantastic fungus garden outdoor furniture stool is a quiet spot for rest, yet also gives your garden gnome statue a perfect place for shelter. Cast in quality fiberglass-reinforced, designer resin and hand-painted with realistic mushroom cap details, our grande-scale, display-quality, Design Toscano garden patio furniture transforms any home, garden, restaurant or hotel into something truly memorable! 191⁄2"Wx19"Dx17"H. 23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTEX FORTIFLEX Pail Utility Blue 8Qt (N400-8 BLUE)
- BRIGGS & STRATTON GASKET-AIR CLEANER (692667)
- BLACKCANYON OUTFITTERS 64oz. Water Bottle w/ Twist Lid - Black (BCO64OZB)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49736)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- SEQUOIA BY HIGHWOOD USA CM-CHRSQD2-BKE Muskoka Black Faux Wood Adirondack Dining Chair (432CMCHSQD2B)
- MALIBU OUTDOOR Malibu Outdoor Patio Wood 2-Piece Beach & Pool Lounge Set - V1802SET1 (V1802SET1)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Yellow, PK 4 (QI004227.YL.4)
- Design Toscano Outdoor Chairs