Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Maritime Point Lighthouse Garden Statue
Mfr # AL20501
Zoro # G604384824
product price: $92.90
/ea
Free Shipping & Returns
$92.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 8"
- Width 8"W
- Height 23.5"
- Classic Statuary Plinth Base Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AL20501
- Zoro # G604384824
- UPC # 840798132626
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 8" |
Width | 8"W |
Height | 23.5" |
Details
Classic Statuary Plinth Base | Medium |
Description
Make it easy to set sail and navigate your backyard pond or flowerbed with this whimsical bit of coastal decor. Our classic Design Toscano exclusive lighthouse statue is cast in quality designer with an individually hand-painted finish in regal red and Newport blue that adds instant nautical charm as a seaside collectible focal point. 8"dia.x231⁄2"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATABI Complete Hose (83805805)
- ZIPPO Flexible Neck Dual Flame Utility Lighter, Unfilled, Rubberized Black (121321)
- FIMCO Double Hose Shank Nozzle, 3/8" (7771953)
- MAYNE Fairfield Window Box 4' - White (5823-W)
- DESIGN TOSCANO Moose and Black Bear in a Boat Statue (HF665392)
- DESIGN TOSCANO Hobgoblin of Harwich Manor Sculpture (NG32092)
- DESIGN TOSCANO The Nara Temple: Asian Garden Pagoda Sculpture (EU7430)
- DESIGN TOSCANO The Alpacalypse of Alpaca Garden Statues: Large (QM2680100)
- DESIGN TOSCANO Wildflower Meadows Fairies Garden Statue: Calla (LY79214)
- DESIGN TOSCANO Heaven's Guardian Angel Garden Statue (KY1454)
- DESIGN TOSCANO Praying Seated Ayutthaya Thai Buddha Statue (KY69963)
- Design Toscano Fountains, Garden Statues & Sculptures