Shop All Walking Aids
Design Toscano
Mallard Duck Solid Hardwood Walking Stick
Mfr # TV6214
Zoro # G305387018
product price: $50.90
/ea
$50.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36"
- Width 2"W
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TV6214
- Zoro # G305387018
- UPC # 846092040698
- Country of Origin India
- Category Walking Aids
Dimensions
Height | 36" |
Width | 2"W |
Depth | 4" |
Description
Utilitarian and elegant, our collectible hardwood Mallard duck walking stick is a fashion accessory required with a gentleman's top hat and tails. Our hand-crafted, collectible, polished hardwood walking cane boasts a high-quality, polished brass, Mallard duck ornamental handle. A classic walking cane for anyone who loves hunting or the great outdoors, it is sure to lend exotic style to any collection. This elegant walking stick has a polished hardwood shaft, which has been expertly lacquered with a clear coat to protect the wood. Fitted with a rubber ferrule tip and smart brass metal collar. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 2"Wx4"Dx36"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Ergonomic Shoulder Strap (30008)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-755-020)
- DIAL Hand Soap, GRN, 7.5 oz, Fresh Floral, PK12 (33256)
- WATERJEL Burn Cream, Box, 0.9g, PK25 (WJFA1800)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- DESIGN TOSCANO The Padrone Collection: Heraldic Lion Pewter Walking Stick (PA90101)
- DESIGN TOSCANO The Padrone Collection: Crook Handle Pewter Walking Stick (PA900)
- DESIGN TOSCANO The Padrone Collection: Equestrian Stallion Pewter Walking Stick (PA6025)
- KARMAN HEALTHCARE Karman Healthcare R-3600-BL 3 wheel Rollator-Blue (R-3600-BL)
- Design Toscano Walking Aids