Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Makokou the Climbing Monkey Statue: Set of 2
Mfr # NG932154
Zoro # G104385635
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 9"W
- Height 20"
- Depth 8.5"
- Rope 69" L.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG932154
- Zoro # G104385635
- UPC # 846092042418
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 9"W |
Height | 20" |
Depth | 8.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Rope | 69" L. |
Description
Add an exotic touch with our intricately sculpted, designer resin monkey sculpture swaying in a tropical breeze from its 21-inch natural hemp rope. Our exclusive "Makokou" chimpanzee statue will allow your sense of whimsy to shine through, as guests admire the hand-painted detail and laugh at the humor of our witty monkey figurine for home or garden. Another Toscano-exclusive monkey statue! Each: 9"Wx81⁄2"Dx20"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weighted Bag Set (11C556)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (S24-994)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- MTD Gasket-Rocker Cove (KM-11061-1285)
- DESIGN TOSCANO Boxer Puppy Partner Collectible Dog Statue (JQ111031)
- DESIGN TOSCANO Bai Yun the Asian Panda Bear Statue (JQ10810)
- DESIGN TOSCANO Pendulum Point Cascading Garden Fountain (DW9105)
- DESIGN TOSCANO The Abominable Snowman Life-Size Yeti Statue (NE5110119)
- DESIGN TOSCANO Mystic Night Raven Statues (CL6170)
- DESIGN TOSCANO Standing Horse Foal Cast Bronze Garden Statue (PB1081)
- PURE GARDEN Outdoor Fountain with Lion Head Detail (50-0005)
- Design Toscano Fountains, Garden Statues & Sculptures