Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Makokou the Climbing Monkey Statue
Mfr # NG32154
Zoro # G604384466
product price: $80.90
/ea
Free Shipping & Returns
$80.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 8.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 20"
- Width 9"W
- Rope 69" L.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG32154
- Zoro # G604384466
- UPC # 846092001224
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 8.5" |
Height | 20" |
Width | 9"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Rope | 69" L. |
Description
Add an exotic touch with our intricately sculpted, designer resin monkey sculpture swaying in a tropical breeze from its 21-inch natural hemp rope. Our exclusive "Makokou" chimpanzee statue will allow your sense of whimsy to shine through, as guests admire the hand-painted detail and laugh at the humor of our witty monkey figurine for home or garden. Another Toscano-exclusive monkey statue! 9"Wx81⁄2"Dx20"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 18-tine Leaf Rake with 48"L Hardwood Handle (40940)
- AFTERMARKET Hydraulic Motor Seal Kit STP-ME-230FSH1 (HYM-STP-ME-230-SK)
- MTD Blade Set-50 (490-110-M155)
- STENS Air Filter 102-899 For Shindaiwa A226000530 (102-899)
- DESIGN TOSCANO Zen Garden Gnome Statue (QM13097)
- DESIGN TOSCANO Disco Tony, Gnome Fever Statue (QM15010)
- DESIGN TOSCANO Bigfoot, the Garden Yeti Statue: Medium (DB383091)
- DESIGN TOSCANO The Spirit of Nottingham Woods: Greenman Tree Sculpture (DB33001)
- DESIGN TOSCANO Serene Mira Bai Sculpture (KY46510)
- DESIGN TOSCANO Muiredach High Celtic Cross Grand Scale Statue (NE110130)
- DESIGN TOSCANO Scaled Jurassic Triceratops Dinosaur Statue (JQ6177)
- Design Toscano Fountains, Garden Statues & Sculptures