Design Toscano

Madame Claudine's Mahogany Chaise Lounge


product price: $1,480.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 45.5"W
  • Height 36"
  • Depth 21.5"
  • Fabric Content 100% Polyester
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 45.5"W
Height 36"
Depth 21.5"

Details

Fabric Content 100% Polyester

Description

Recreate the style of an elegant 19th century French boudoir with this quality mahogany antique replica, nearly 4 feet long, sits atop four shapely cabriole legs. Ornate acanthus and filigree latticework vie for attention in the hand-carved arm while a golden scrollwork jacquard woven damask upholstery covers the cushiony comfort of the comfortable suspension in this Toscano exclusive. This is a true work of fine craftsmanship with enough character to hold its own amidst your other antiques! 451⁄2"Wx211⁄2"Dx36"H. 34 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.