Shop All Decorative Mirrors
Design Toscano
Madame Antoinette Salon Mirror
Mfr # KY24
Zoro # G705387847
product price: $285.00
/ea
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 21"
- Table 32"Wx17"Dx35"H. 42 lbs.
- Mirror 28"Wx1.5"Dx37"H. 19 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY24
- Zoro # G705387847
- UPC # 846092011551
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 14" |
Height | 21" |
Details
Table | 32"Wx17"Dx35"H. 42 lbs. |
Mirror | 28"Wx1.5"Dx37"H. 19 lbs. |
Description
Sculpted roses spring forth from this replica 17th-century antique destined to become a striking centerpiece of your home. The generously sized, companion salon mirror sparkles to reflect its own ornate, beribboned sculpt. Beautiful in a stylish entryway, this grand scale piece is cast in quality designer resin and finished in faux antique gold as an investment in European style. Mirror: 28"Wx37"H. 19 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Black (B-42BK)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- MASTER CRAFT PRODUCTS Master Products MAT24050 Mobile Printer Stand- Steel- 17in.x17in.x8-.50in.- Platinum (MAT24050)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- DESIGN TOSCANO Wadjet Egyptian Wall Mirror with Cobra Sconces (CL2558)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- Design Toscano Decorative Mirrors