Shop All Wall Art & Decor
Design Toscano
Ludwig van Beethoven Sculptural Composer Bust
Mfr # DS194443
Zoro # G905390852
product price: $183.95
/ea
Free Shipping & Returns
$183.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Large Spiral 11"
- Height 28"
- Width 14"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DS194443
- Zoro # G905390852
- UPC # 840798133128
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 28" |
Width | 14"W |
Details
Large Spiral | 11" |
Description
Pay tribute to one of the greatest composers of all time with this artistic, antique replica that echoes the intensity of the classical musician. Created with details from the wild whiplash of his hair to the furrow of his musical brow, this symphony in sculpture is cast in quality designer resin and hand finished for Design Toscano in a faux gold and ebony antiqued finish. This stunning bust of Beethoven (1770-1827), the musical prodigy who began to lose his hearing at only 26, sets a sound instrumental tone in home decor for music lovers. 14"Wx11"Dx28"H. 16 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- LUMISOURCE Riley High Back Chair - Set of 2 PR (CH-RILEYHB BZBN2)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border Ii' Canvas Art, 14x14 (WAP10676-C1414GG)
- DESIGN TOSCANO The Chariot Procession of the Pharaoh Egyptian Statue (KY546531)
- DESIGN TOSCANO Crosstweed Meadow Victorian Fairy Statue Collection (QS323955)
- DESIGN TOSCANO Antinous as Egyptian God Osiris Statue (WU77156)
- DESIGN TOSCANO Maiden Door Plates, PK 2 (SP9627)
- DESIGN TOSCANO Lion Coat of Arms Stained Glass Window (TF81)
- DESIGN TOSCANO King of the Herd Safari Zebra Metal Wall Sculpture (FU75618)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- Design Toscano Wall Art & Decor