Shop All Accent Chairs
Design Toscano
Louis XVI Wingback Armchair
Mfr # AF51315
Zoro # G505446102
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,653.00
Free 30-Day Returns
Key Features
- Overall Depth 23"
- Overall Height 45"
- Seat Cushion Dimensions 19.5"D.
- Overall Width 30"W
- Fabric Content 51% Rayon, 49% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # AF51315
- Zoro # G505446102
- UPC # 840798115278
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 23" |
Overall Height | 45" |
Seat Cushion Dimensions | 19.5"D. |
Overall Width | 30"W |
Details
Fabric Content | 51% Rayon, 49% Polyester |
Floor to top of seat cushion | 17.25" |
Description
Once only a statue symbol of the elite, our exclusive, early 19th-century, English-inspired wing back chair is now a coveted piece for stunning homes. One of the most recognizable and timeless styles of classic furniture, our version boasts carved, fluted legs and upholstered arms. You'll sink into the plush upholstered front and back in a quality, muted celadon jacquard with double welting. The glowing, solid mahogany wood of this syylish, period work of furniture art enhances the beauty of this exclusive created by our Design Toscano master carvers. 30"W x 23"D x 45"H. 33 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Banquet Chair, Silver (CBMW-202)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Wood Top, Wood Grain (XA-3096-BIRCH-M-GG)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair and Ottoman (AF791123)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair (AF71118)
- DESIGN TOSCANO Lady Guinevere Vanity Stool (DE106)
- DESIGN TOSCANO The Fitzjames Hand-Carved Solid Mahogany Throne Chair (AF1204)
- DESIGN TOSCANO Modernist Lounge Chair (NE200121)
- DESIGN TOSCANO Gentlemen's Drawing Room Armchair (AF51854)
- SAFAVIEH Ken Brown Leather Arm Chair (HUD8201A)
- Design Toscano Accent Chairs