Shop All Accent Furniture and Storage
Design Toscano
Louis XVI-Style Crescent Golden Ribbon Wall Console Table
Mfr # AF57724
Zoro # G606614349
Free Shipping & Returns
$627.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 13
- Overall Height 33.5
- Frame Material mahogany
- Color two tone ivory & gold
- Width 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # AF57724
- Zoro # G606614349
- UPC # 840798141130
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 13 |
Overall Height | 33.5 |
Width | 35.5 |
Details
Frame Material | mahogany |
Color | two tone ivory & gold |
Description
Make a truly glamourous statement, even in a more streamlined space! Whether in an entryway, a living room or a hallway, the half-round, demilune shape of our Louis XVI-style wall console table is as functional as it is beautiful. Rising from nicely turned legs toward a demilune, ribbon-carved skirt awash in flowers and leaves, our crescent shaped table has great form and style. Crafted of solid mahogany, a furniture artist individually hand finishes each ribbon, flower, and accent in real gold leaf exclusively for Design Toscano. A pair of tables makes an even grander statement! 35.5"Wx13"Dx33.5"H. 15 lbs. Simple assembly required. Maximum weight limit: 88 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- BACK2BASICS Rolling Adjustable Laptop Cart, Graphite - 30-35 x 29.5 x 17.5 in. (BA2647850)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (193-11485-ZORO)
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- DESIGN TOSCANO Canterbury Cathedral Gothic Wooden Corner Shelf (BN1325)
- DESIGN TOSCANO Forbidden City Asian Console Table: Grey (MH510694)
- DESIGN TOSCANO Great Egyptian Pyramid of Giza Sculptural Glass-Topped Table (KY4022)
- DESIGN TOSCANO Wine and Dine Sculptural Glass-Topped Table (EU32574)
- DESIGN TOSCANO Rosedale Hardwood Wall Curio Cabinet: Ebony Black Finish (BN15222)
- DESIGN TOSCANO Beacon Hill Hardwood Wall Curio Cabinet (BN1763)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- Design Toscano Accent Furniture and Storage