Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Lost Falls Cascading Waterfall Illuminated Tabletop Fountain
Mfr # QN170016
Zoro # G304385763
product price: $80.90
/ea
Free Shipping & Returns
$80.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.5"
- Width 9"W
- Large Spiral 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QN170016
- Zoro # G304385763
- UPC # 840798125093
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 14.5" |
Width | 9"W |
Details
Large Spiral | 7" |
Description
Imagine discovering this amazingly realistic rocky stream tucked in a secluded corner tumbling and flowing down four levels that pour into cool stone basins creating the relaxing sound of water music and a peaceful meditative atmosphere in any space celebrating the great outdoors. Place this amazingly detailed pastoral illuminated fountain anywhere, with three basin pools highlighted by the included LED lights, you can even enjoy this garden fountain in the evening. Cast in quality designer resin and hand-finished to replicate natural weathered stone, our tabletop fountain also features an integrated, UL-listed indoor/outdoor pump that constantly recycles water from a hidden reservoir and low-voltage LED lights for dramatic effect. Another creative sculptural fountain from the Design Toscano "Small Wonders" collection that will make a delightful gift for yourself or a friend! Simple assembly required. 9"Wx7"Dx141⁄2"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Twin Bagger, 38 In. and 42 In. Rider (OEM-190-180A)
- LOGO BRANDS Fresno State Bleacher Cushion (140-71B)
- GOFIT Vinyl Sweat Suit (2X/3X) (GF-TTS-2X/3X)
- JR PRODUCTS JR Products 20615 Universal Door Security Strap (20615)
- DESIGN TOSCANO Lion Cubs of the Sahara Animal Statues: Complete Set (QM9287)
- DESIGN TOSCANO Zen Garden Gnome Statue (QM13097)
- DESIGN TOSCANO Gilbert, the Box Turtle Statues: Set of Two (QM91887611)
- DESIGN TOSCANO St. Francis's Doves of Peace Garden Statue (EU34267)
- DESIGN TOSCANO Bigfoot, the Garden Yeti Statue: Medium (DB383091)
- DESIGN TOSCANO Scamper and Chomper, the Woodland Squirrel Statues: Set of Two (QM918873)
- DESIGN TOSCANO Walking and Standing Black Bear Statues: Walking (QM24217001)
- Design Toscano Fountains, Garden Statues & Sculptures